10Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz
- Mfr # C6BFSB-B10-AX
- Zoro # G0732607
product price:Â
$
11.29
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Cable Type
Category 6
Features
Minimized Near-End Crosstalk (NEXT); Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6BFSB-B10-AX
- Zoro #
- G0732607
- UPC #
- 841280115837
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 10 ft
- Cable Length
- 10 ft
- Wire Size
- 28 AWG
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Features
- Minimized Near-End Crosstalk (NEXT); Environmentally Friendly
- Item - Data Cable
- Patch Cable
- Color
- Blue
- Wire Gauge
- 28 AWG
- For Use With
- Network Device
- Connector Plating
- Gold
- Series
- BENDnFLEX
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Item
- Network Cable
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.