Zoro Homepage

10Ft Cat6A 650Mhz Patch Cable Molded Boot (Blue)

  • Mfr # C6AMB-B10-AX

  • Zoro # G0740806


product price: $10.19
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
10 ft
Transmission Speed
10 Gbps
Item - Data Cable
Patch Cable
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6AMB-B10-AX
Zoro #
G0740806
UPC #
841280111686
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Transmission Speed
10 Gbps
Item - Data Cable
Patch Cable
Wire Gauge
24 AWG
Jacket Color
Blue
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6a
Features
Molded, Booted, Strain Relief
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.