Zoro Homepage

10G DP SFP+ NETWORK ADAPTER

  • Mfr # 540-BBIX-AX

  • Zoro # G310873643


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBIX, Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Data Transfer Rate
1.25 GB/s
Chipset Model
X710-BM2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-BBIX-AX
Zoro #
G310873643
UPC #
840177842290
Country of Origin
China

Dimensions

Width
0.5 in
Height
6.5 in

Details

Item
10Gigabit Ethernet Card
Number of Ports
2
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBIX, Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Data Transfer Rate
1.25 GB/s
Chipset Model
X710-BM2
Host Interface
PCI Express 3.0 x8
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber
Chipset Manufacturer
Intel
Device Supported
Server
Maximum Data Transfer Rate
10-Gbit/s
Network Standard
10GBase-X
Form Factor
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.