10G DP SFP+ NETWORK ADAPTER
Mfr # 728987-B21-AX
Zoro # G721706479
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
2
Form Factor
Plug-in Card
Network Standard
10GBase-X
Maximum Data Transfer Rate
10-Gbit/s
Features
PXE Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
728987-B21-AX
Zoro #
G721706479
UPC #
198105023144
Country of Origin
Multiple
Dimensions
Height
6.5 in
Width
0.5 in
Details
Total Number of Expansion Slots
2
Form Factor
Plug-in Card
Network Standard
10GBase-X
Item
10Gigabit Ethernet Card
Maximum Data Transfer Rate
10-Gbit/s
Features
PXE Support
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Operating System Compatibility
Host Interface
PCI Express 2.0 x8
Device Supported
Server
Includes
10Gbs Dual Port SFP+ PCIe x8 NIC Card for HP - 728987-B21Full Height and Half Height Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.