Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10G DP SFP+ NETWORK ADAPTER

  • Mfr # AXG101585

  • Zoro # G121702668


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Bracket Height
Full Height and Half Height
Includes
10Gbs Dual Port SFP+ PCIe x8 NIC Card, Full Height and Half Height Mounting Brackets
Interfaces/Ports Details
2 x 10GBase-X Expansion Slot
Host Interface
PCI Express x8
Total Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101585
Zoro #
G121702668
UPC #
198105029696
Country of Origin
Multiple

Dimensions

Bracket Height
Full Height and Half Height

Details

Includes
10Gbs Dual Port SFP+ PCIe x8 NIC Card, Full Height and Half Height Mounting Brackets
Interfaces/Ports Details
2 x 10GBase-X Expansion Slot
Host Interface
PCI Express x8
Total Number of Expansion Slots
2
Maximum Data Transfer Rate
10-Gbit/s
Expansion Slot Type
SFP+

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.