Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10G DP SFP+ NETWORK ADAPTER TAA

  • Mfr # AXG95725

  • Zoro # G821707055


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Total Number of Expansion Slots
2
Expansion Slot Type
SFP+
Device Supported
Server
Includes
10Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95725
Zoro #
G821707055
UPC #
198105026084
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5 in
Width
0.5 in

Details

Media Type Supported
Optical Fiber
Total Number of Expansion Slots
2
Expansion Slot Type
SFP+
Device Supported
Server
Includes
10Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
Form Factor
Plug-in Card
Host Interface
PCI Express 2.0 x8
Network Standard
10GBase-X
Maximum Data Transfer Rate
10-Gbit/s
Item
10Gigabit Ethernet Card
Features
PXE Support, Single Root I/O Virtualization (SR-IOV), UEFI Support
Fiber Mode Supported
Multi-mode, Single-mode
Operating System Compatibility
Windows Server 2012 R2, FreeBSD 7.2, SUSE Linux Enterprise Server (SLES) 11 SP1, Windows Server 2012, Red Hat Enterprise Linux 6.x, Windows 8.1 x64, Windows 8 x32, Windows Server 2012 R2 x64, Windows Server 2012 x64, Windows 8 x64, Linux kernel 2.6.30 x64, DOS NDIS 2, Windows 8.1 x32, Windows Server 2008 x32, Windows Server 2003 x32, VMware Workstation, SUSE Linux Enterprise Server (SLES) 10 SP4, Windows Server 2008 R2, Windows 7 x32, Vmware ESX 4.02, Linux Kernel 2.6.30, Windows 7 x64, DOS ODI, Windows Server 2008 R2 x64, Windows Server 2008 x64, Windows Vista x32, Red Hat Enterprise Linux 5.6, Windows Vista x64, Windows Server 2003 x64

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.