10G QP SFP+ NETWORK ADAPTE
Mfr # 540-BDRF-AX
Zoro # G414887492
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Includes
Dell 10Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
Width
0.5 in
Depth
2.7"
Height
6.5 in
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-BDRF-AX
Zoro #
G414887492
UPC #
198105002583
Country of Origin
China
Dimensions
Width
0.5 in
Depth
2.7"
Height
6.5 in
Details
Item
10Gigabit Ethernet Card
Includes
Dell 10Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
Device Supported
Server
Network Technology
10GBase-X
Operating System Supported
Linux 3.x, FreeBSD 9.x, VMware ESXi, Windows Server 2012, Windows Server 2008 R2, Red Hat Enterprise Linux 7, Windows Server 2012 R2, Linux 2.6.x, FreeBSDX 10.x, Windows Server 2008 R2 Core, Windows Server 2012 R2 Core, Linux 6.x
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
10-Gbit/s
Host Interface
PCI Express 3.0 x8
Expansion Slot Type
SFP+
Chipset Model
XL710-BM1
Total Number of Expansion Slots
4
Operating System Compatibility
Linux 6.x, Windows Server 2012 R2, VMware ESXi, Windows Server 2008 R2 Core, Windows Server 2012 R2 Core, Linux 2.6.x, Windows Server 2008 R2, FreeBSDX 10.x, FreeBSD 9.x, Windows Server 2012, Linux 3.x, Red Hat Enterprise Linux 7
Network Standard
10GBase-X
Features
PXE Support
Form Factor
Plug-in Card
Description
AXIOM 10G QP SFP+ NETWORK ADAPTE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.