Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10G SP SFP+ NETWORK ADAPTER

  • Mfr # PCIE24-1SFPP-AX

  • Zoro # G614908324


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Operating System Compatibility
Windows Server 2008 x 64, Windows 8.1, FreeBSD 7.2, Windows 8 x 64, Windows Server 2012 x 64, Linux 5.6, Windows Vista x 64, Linux 2.6.30, Windows Server 2012 R2 x 64, Windows Vista, Windows 7 x 64, Windows 8, Windows Server 2008, Windows Server 2003 x 64, Windows Server 2008 R2 x 64, Linux 10, Windows Server 2003, Windows 8.1 x 64, Linux 11, Linux 6.x, Windows 7
Depth
2.7 in
Host Interface
PCI Express 2.0 x4
Device Supported
Server
Maximum Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE24-1SFPP-AX
Zoro #
G614908324
UPC #
198105012841
Country of Origin
China

Dimensions

Depth
2.7 in
Width
0.6 in
Height
6.5 in

Details

Operating System Compatibility
Windows Server 2008 x 64, Windows 8.1, FreeBSD 7.2, Windows 8 x 64, Windows Server 2012 x 64, Linux 5.6, Windows Vista x 64, Linux 2.6.30, Windows Server 2012 R2 x 64, Windows Vista, Windows 7 x 64, Windows 8, Windows Server 2008, Windows Server 2003 x 64, Windows Server 2008 R2 x 64, Linux 10, Windows Server 2003, Windows 8.1 x 64, Linux 11, Linux 6.x, Windows 7
Host Interface
PCI Express 2.0 x4
Device Supported
Server
Maximum Data Transfer Rate
10 Gbit/s
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Network Technology
10GBase-X
Chipset Model
82599
Package Contents
10Gbs Single Port SFP+ PCIe x4 NIC Card - PCIE24-1SFPP-AX Full Height and Half Height Mounting Brackets
Item
10Gigabit Ethernet Card
Number of Ports
1
Chipset Manufacturer
Intel
Application
Network, Server
Includes
10Gbs Single Port SFP+ PCIe x4 NIC Card - PCIE24-1SFPP-AX, Full Height and Half Height Mounting Brackets

Description

AXIOM 10G SP SFP+ NETWORK ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.