Shop AXIOM
See all product information
Create Account
10Gbase-Aoc Sfp+ Active Optical Cable Arista Compatible 1M
- Mfr # AOC-S-S-10G-1M-AX
- Zoro # G9579570
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFP+ Network
End 2 Connection Type
SFP+ Network
Features
Active Optical Technology (AOT)
Cable Length
3.28 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOC-S-S-10G-1M-AX
- Zoro #
- G9579570
- UPC #
- 841280164804
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Optical Cable
- End 1 Connection Type
- SFP+ Network
- End 2 Connection Type
- SFP+ Network
- Features
- Active Optical Technology (AOT)
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.