10Gbase-Aoc Sfp+ Active Optical Cable Dell Compatible 5M
- Mfr # 470-ABLT-AX
- Zoro # G9486306
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Features
Active Optical Technology (AOT)
Item - Data Cable
Network Cable
Length - Patch Cord
16.40 ft
Fiber Optic Connector Type
SFP+ Network
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-ABLT-AX
- Zoro #
- G9486306
- UPC #
- 841280150579
- Country of Origin
- Unknown
- Features
- Active Optical Technology (AOT)
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SFP+ Network
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SFP+ Network
- For Use With
- Switch
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 16.40 ft
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.