Zoro Homepage

10GBASE-BX10-D SFP+ FOR BROCADE

  • Mfr # 10G-SFPP-BXD-S-AX

  • Zoro # G010924980


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) Simplex LC 10GBASE-BX10-D Network
Network Technology
10GBase-BX10-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G-SFPP-BXD-S-AX
Zoro #
G010924980
UPC #
840177860942
Country of Origin
China

Details

Item
SFP+ Transceiver
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) Simplex LC 10GBASE-BX10-D Network
Network Technology
10GBase-BX10-D
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Routers, Switches, MSA Compliant .
Fiber Optic Mode
Single-mode
Connector Type
LC
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.