Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-BX10-D SFP+ FOR UBIQUITI

  • Mfr # UF-SM-10G-S-D-AX

  • Zoro # G510925029


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Single-mode
Network Technology
10GBase-BX10-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-SM-10G-S-D-AX
Zoro #
G510925029
UPC #
840177852992
Country of Origin
United States

Details

Application
Data Networking
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Single-mode
Item
SFP+ Transceiver
Network Technology
10GBase-BX10-D
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX10-D Network
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.