Shop AXIOM
See all product information
Create Account
10Gbase-Bx10-D Sfp+ Transceiver For Cisco - Sfp-10G-Bxd-I
- Mfr # SFP-10G-BXD-I-AX
- Zoro # G1827460
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
MSA Compliant
Type
SFP+
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-BXD-I-AX
- Zoro #
- G1827460
- UPC #
- 841280170270
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Type
- SFP+
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Connector Type
- LC
- Network Technology
- 10GBase-BX10-D
- Interface Details
- 1 x LC Simplex 10GBase-BX10-D Network
- Single Mode/Multi-Mode
- Single-Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.