10GBASE-BX10-U SFP+ FOR BROCADE
Mfr # 10G-SFPP-BXU-S-AX
Zoro # G810925064
product price: $595.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10G-SFPP-BXU-S-AX
Zoro #
G810925064
UPC #
840177860959
Country of Origin
China
Details
Item
SFP+ Transceiver
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) Simplex LC 10GBASE-BX10-U Network
Connector Type
LC
Compatibility
Routers, Switches, MSA Compliant .
Application
Optical Network
Network Technology
10GBASE-BX10-U
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.