Shop AXIOM
See all product information
Create Account
10Gbase-Bx10-U Sfp+ For Force10
- Mfr # GP-SFP-10GBX-U-10-AX
- Zoro # G1890241
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-SFP-10GBX-U-10-AX
- Zoro #
- G1890241
- UPC #
- 841280195068
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Item
- SFP+
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Network Technology
- 10GBase-BX-U
- Ethernet Technology
- 10 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 10GBase-BX-U Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.