10GBASE-BX20-D SFP+ FOR CISCO
Mfr # AXG99246
Zoro # G110925016
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Mounting
Plug-in Module
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10 Gbit/s
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99246
Zoro #
G110925016
UPC #
840177886812
Country of Origin
Taiwan, Province of China
Details
Connector Type
LC
Mounting
Plug-in Module
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10 Gbit/s
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Application
Optical Network
Number of Ports
1
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Network Technology
10GBase-BX20-D
Item
SFP+ Module
Interfaces/Ports Details
(1) 10GBase-BX20-D Network
Max. Distance Supported
20 km
Features
Bi-Directional (BiDi)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.