Zoro Homepage

10GBASE-BX20-D SFP+

  • Mfr # S10-BX20D-32I-AX

  • Zoro # G010925123


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Application
Optical Network
Max. Distance Supported
20 km
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10-BX20D-32I-AX
Zoro #
G010925123
UPC #
840177885716
Country of Origin
China

Details

Compatibility
MSA Compliant
Application
Optical Network
Max. Distance Supported
20 km
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Network Technology
10GBase-BX20-D
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX20-D Network
Connector Type
LC
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.