10Gbase-Bx20-U Sfp+ For Cisco
- Mfr # SFP-10G-BX20U-AX
- Zoro # G1834652
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant Cisco Catalyst Switches: 3650-24PD, 3650-24PDM, 3650-24TD-E, 3650-48FQM, 3650-48PD, 3650-48PQ, 3650-48TD, 3650-48TQ, 3850 Series, 4500-X Series, 9300 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-BX20U-AX
- Zoro #
- G1834652
- UPC #
- 841280182686
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Connector Type
- LC
- Number of Ports
- 1
- Item
- SFP+
- Compatibility
- MSA Compliant Cisco Catalyst Switches: 3650-24PD, 3650-24PDM, 3650-24TD-E, 3650-48FQM, 3650-48PD, 3650-48PQ, 3650-48TD, 3650-48TQ, 3850 Series, 4500-X Series, 9300 Series
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC Simplex 10GBase-BX20-U Network
- Network Technology
- 10GBase-BX20-U
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 10 Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.