10GBASE-BX20-U SFP+
Mfr # S10-BX20U-23I-AX
Zoro # G210924636
product price: $696.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
20 km
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10-BX20U-23I-AX
Zoro #
G210924636
UPC #
840177885709
Country of Origin
China
Details
Max. Distance Supported
20 km
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Number of Ports
1
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Fiber Optic Mode
Single-mode
Network Technology
10GBase-BX20-U
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX20-U Network
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.