Zoro Homepage

10GBASE-BX30-D SFP FOR FORTINET

  • Mfr # FN-TRAN-SFP+BD33-AX

  • Zoro # G710924860


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Features
Bi-Directional (BiDi)
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Network Technology
10GBase-BX30-D
Interfaces/Ports Details
(1) 10GBase-BX30-D Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SFP+BD33-AX
Zoro #
G710924860
UPC #
840177888632
Country of Origin
China

Details

Features
Bi-Directional (BiDi)
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Network Technology
10GBase-BX30-D
Interfaces/Ports Details
(1) 10GBase-BX30-D Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Application
Data Networking
Item
SFP+ Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.