Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-BX40-D SFP+ FOR ARUBA

  • Mfr # JL740A-AX

  • Zoro # G510925135


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Fiber Optic Mode
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Max. Distance Supported
40 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL740A-AX
Zoro #
G510925135
UPC #
840177886973
Country of Origin
China

Details

Number of Ports
1
Fiber Optic Mode
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Max. Distance Supported
40 km
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Transceiver
Network Technology
10GBase-BX40-D
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX40-D Network
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.