10GBASE-BX40-D SFP+ TRANSCEIVER FOR CISCO - SFP-10G-BX40D-IDOWNSTREAM TA
Mfr # AXG95972
Zoro # G110925122
product price: $851.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Ports
1
Network Technology
10GBase-BX40-D
Interfaces/Ports Details
(1) 10GBase-BX40-D Network
Application
Data Networking
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95972
Zoro #
G110925122
UPC #
840177847820
Country of Origin
United States
Details
Number of Ports
1
Network Technology
10GBase-BX40-D
Interfaces/Ports Details
(1) 10GBase-BX40-D Network
Application
Data Networking
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.