Zoro Homepage

10GBASE-BX40-U SFP+ FOR ARUBA

  • Mfr # JL739A-AX

  • Zoro # G010925291


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL739A-AX
Zoro #
G010925291
UPC #
840177886966
Country of Origin
China

Details

Application
Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-BX40-U
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX40-U Network
Max. Distance Supported
40 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.