10GBASE-BX40-U SFP+ TRANSCEIVER FOR CISCO - SFP-10G-BX40U-I UPSTREAM TAA
Mfr # AXG95973
Zoro # G410925167
product price:Â $851.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Network Technology
10GBase-BX40-U
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-BX40-U Network
Application
Data Networking
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95973
Zoro #
G410925167
UPC #
840177847837
Country of Origin
United States
Details
Item
SFP+ Transceiver
Network Technology
10GBase-BX40-U
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-BX40-U Network
Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.