Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-BX80-D SFP+ FOR CISCO

  • Mfr # SFP-10G-BX80D-I-AX

  • Zoro # G010924676


product price: $1,862.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-BX80-D
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-BX80D-I-AX
Zoro #
G010924676
UPC #
841280157011
Country of Origin
China

Details

Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-BX80-D
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Number of Ports
1
Media Type Supported
Optical Fiber
Max. Distance Supported
80 km
Item
SFP+ Transceiver
Compatibility
Application
Data Networking
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX80-D Network
Fiber Optic Mode
Single-mode
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.