10GBASE-BX80-U SFP+ FOR CISCO
Mfr # SFP-10G-BX80U-I-AX
Zoro # G810924630
product price: $1,838.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
80 km
Fiber Optic Mode
Single-mode
Network Technology
10GBase-BX80-U
Application
Optical Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-BX80U-I-AX
Zoro #
G810924630
UPC #
841280157028
Country of Origin
China
Details
Max. Distance Supported
80 km
Fiber Optic Mode
Single-mode
Network Technology
10GBase-BX80-U
Application
Optical Network
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Compatibility
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX80-U Network
Item
SFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.