10Gbase-Bxd Xfp Transceiver For Extreme - 10140-Bx-D

  • Mfr # 10140-BX-D-AX
  • Zoro # G3468119
product price: 
$
627.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Type
XFP
Interfaces/Ports Details
(1) LC 10GBASE-BX-D Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10140-BX-D-AX
Zoro #
G3468119
UPC #
8412801006839
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Type
XFP
Interfaces/Ports Details
(1) LC 10GBASE-BX-D Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews