Shop AXIOM
See all product information
Create Account
10Gbase-Cu Sfp+ Active Dac Twinax Cable Brocade Compatible 5M
- Mfr # 58-1000023-01-AX
- Zoro # G0942126
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Features
Active
Data Transfer Rate
10 Gbit/s
Cable Type
Twinaxial
Connector on Second End Details
(1) SFP+ Network - Male
Device Supported
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-1000023-01-AX
- Zoro #
- G0942126
- UPC #
- 841280161988
- Country of Origin
- Unknown
- Features
- Active
- Data Transfer Rate
- 10 Gbit/s
- Cable Type
- Twinaxial
- Connector on Second End Details
- (1) SFP+ Network - Male
- Device Supported
- Network Device
- Connector on First End Details
- (1) SFP+ Network - Male
- Item
- Network Cable
Dimensions
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.