Shop AXIOM
See all product information
Create Account
10Gbase-Cu Sfp+ Passive Dac Twinax Cable Cisco Compatible 4M
- Mfr # SFP-H10GB-CU4M-AX
- Zoro # G9706340
product price:Â
$
54.99
/ea
Key Features
Cable Type
Twinaxial
Data Transfer Speed
10 Gbps
Wire Gauge
30 AWG
Cable Length
13.12 ft
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-H10GB-CU4M-AX
- Zoro #
- G9706340
- UPC #
- 841280177941
- Country of Origin
- Unknown
- Item
- Network Cable
- Cable Type
- Twinaxial
- Data Transfer Speed
- 10 Gbps
- Wire Gauge
- 30 AWG
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 13.12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.