Shop AXIOM
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10Gbase-Cu Sfp+ Passive Dac Twinax Cable Hp Compatible 5M
- Mfr # J9284B-AX
- Zoro # G0781990
product price:Â
$
88.19
/ea
Key Features
Cable Type
Twinaxial
Color
Black
Cable Length
16.40 ft
Features
Passive
Data Transfer Rate
10 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J9284B-AX
- Zoro #
- G0781990
- UPC #
- 841280112973
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Color
- Black
- Item
- Network Cable
- Features
- Passive
- Data Transfer Rate
- 10 Gbit/s
- Connector on Second End Details
- (1) SFP+ Network - Male
- Connector on First End Details
- (1) SFP+ Network - Male
- Device Supported
- Network Device
Dimensions
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.