Shop AXIOM
See all product information
Create Account
10Gbase-Cu Sfp+ Passive Dac Twinax Cable Lenovo Compatible 3M
- Mfr # 90Y9430-AX
- Zoro # G0777048
product price:Â
$
54.65
/ea
Key Features
Data Transfer Speed
10 Gbps
Cable Length
9.84 ft
Cable Type
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90Y9430-AX
- Zoro #
- G0777048
- UPC #
- 841280124129
- Country of Origin
- Unknown
- Data Transfer Speed
- 10 Gbps
- Item
- Network Cable
- Cable Type
- Twinaxial
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.