10Gbase-Cu Sfp+ Passive Dac Twinax Cable Netgear Compatible 1M
- Mfr # AXC761-10000S-AX
- Zoro # G0942080
product price:Â
$
38.99
/ea
Key Features
Features
Passive
Cable Type
Twinaxial
Connector on Second End Details
(1) SFP+ Network
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXC761-10000S-AX
- Zoro #
- G0942080
- UPC #
- 841280161957
- Country of Origin
- Unknown
- Features
- Passive
- Cable Type
- Twinaxial
- Connector on Second End Details
- (1) SFP+ Network
- Device Supported
- Network Device
- Item
- Network Cable
- Data Transfer Rate
- 10 Gbit/s
- Connector on First End Details
- (1) SFP+ Network
- Compatibility
- NetGear: ProSafe M5300-52G-POE+, NetGear: ProSafe M5300-52G3, NetGear: ProSafe M6100-44g3-POE+, NetGear: ProSafe M7300 10-Gigabit Fiber Stackable L2+ Managed Switch
Dimensions
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.