Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-CWDM 1550NM SFP+ TRANSCEIVER FOR EXTREME - AA1403165-E6

  • Mfr # AA1403165-E6-AX

  • Zoro # G310925137


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA1403165-E6-AX
Zoro #
G310925137
UPC #
840177854750
Country of Origin
China

Details

Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Module
Network Technology
10GBase-CWDM
Interfaces/Ports Details
(1) 10GBase-CWDM Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.