10Gbase-Cx4 Direct Attach Cable For Hp 50Cm - Jd363B
- Mfr # JD363B-AX
- Zoro # G0579316
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cable Type
CX4
Cable Length
1.64 ft
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) CX4 Network - Male
Connector on Second End Details
(1) CX4 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD363B-AX
- Zoro #
- G0579316
- UPC #
- 845282096453
- Country of Origin
- Unknown
- Cable Type
- CX4
- Item
- Network Cable
- Data Transfer Rate
- 10 Gbit/s
- Connector on First End Details
- (1) CX4 Network - Male
- Connector on Second End Details
- (1) CX4 Network - Male
- Device Supported
- Network Device
Dimensions
- Cable Length
- 1.64 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.