Shop AXIOM
See all product information
Create Account
10Gbase-Cx4 Local Connect Ethernet Cable For Hp 3M - Jd365A
- Mfr # JD365A-AX
- Zoro # G0630440
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) CX4 Network - Male
End 2 Connection Type
(1) CX4 Network - Male
Cable Length
9.84 ft
Cable Type
CX4
Data Transfer Rate
10 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD365A-AX
- Zoro #
- G0630440
- UPC #
- 845282096682
- Country of Origin
- Unknown
- Item
- Network Cable
- End 1 Connection Type
- (1) CX4 Network - Male
- End 2 Connection Type
- (1) CX4 Network - Male
- Cable Type
- CX4
- Data Transfer Rate
- 10 Gbit/s
- Device Supported
- Network Device
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.