Shop AXIOM
See all product information
Create Account
10Gbase-Cx4 Stacking Cable Dell Compatible 5M - 330-2415
- Mfr # 330-2415-AX
- Zoro # G0751382
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Cable Type
CX4
Cable Length
16.40 ft
Type
Stacking Cable
Connector Type on First End
CX4 Network
Data Transfer Rate
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-2415-AX
- Zoro #
- G0751382
- UPC #
- 841280122262
- Country of Origin
- Unknown
- Cable Type
- CX4
- Item
- Network Cable
- Type
- Stacking Cable
- Connector Type on First End
- CX4 Network
- Data Transfer Rate
- 10 Gbps
- Connector Type on Second End
- CX4 Network
- Compatibility
- Dell Networking M8024 Switch
Dimensions
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.