10GBASE-DWDM SFP+ TRANSCEIVER FOR CISCO - DWDM-SFP10G-37.40
Mfr # DWDM-SFP10G-37.40-AX
Zoro # G510924657
product price:Â $3,426.99
/ea
Free Shipping & Returns
Key Features
Network Technology
10GBase-DWDM
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBASE-DWDM Network
Application
Data Networking
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDM-SFP10G-37.40-AX
Zoro #
G510924657
UPC #
840177846946
Country of Origin
China
Details
Network Technology
10GBase-DWDM
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBASE-DWDM Network
Item
SFP+ Transceiver
Application
Data Networking
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.