10GBASE-DWDM SFP+ TRANSCEIVER FOR CISCO - DWDM-SFP10G-50.9
Mfr # DWDM-SFP10G-50.92-AX
Zoro # G610924816
product price:Â $3,538.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Application
Data Networking
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDM-SFP10G-50.92-AX
Zoro #
G610924816
UPC #
840177860850
Country of Origin
China
Details
Item
SFP+ Module
Number of Ports
1
Application
Data Networking
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-DWDM Network
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.