10GBASE-DWDM SFP+ TRANSCEIVER FOR CISCO - DWDM-SFP10G-51.72

  • Mfr # DWDM-SFP10G-51.72-AX

  • Zoro # G710925096


product price:  $3,476.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-DWDM Network
Media Type Supported
Optical Fiber
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDM-SFP10G-51.72-AX
Zoro #
G710925096
UPC #
840177847646
Country of Origin
China

Details

Number of Ports
1
Item
SFP+ Transceiver
Interfaces/Ports Details
(1) 10GBase-DWDM Network
Media Type Supported
Optical Fiber
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.