10GBASE-ER INDUSTRIAL TEMP. SFP+ TRANSCEIVER FOR BROCADE - 10G-SFPP-ER-I

  • Mfr # 10G-SFPP-ER-I-AX

  • Zoro # G510925173


product price:  $1,223.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-ER
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBASE-ER Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G-SFPP-ER-I-AX
Zoro #
G510925173
UPC #
840177846083
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-ER
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBASE-ER Network
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.