Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-ER SFP+ FOR ARUBA

  • Mfr # AXG98259

  • Zoro # G510924916


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Max. Distance Supported
40 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG98259
Zoro #
G510924916
UPC #
840177885730
Country of Origin
Taiwan, Province of China

Details

Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Max. Distance Supported
40 km
Standards
TAA Compliant
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Network Technology
10GBase-ER
Application
Data Networking
Item
SFP+ Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.