10GBASE-ER SFP+ FOR TRENDNET
Mfr # TEG-10GBS40-AX
Zoro # G310924680
product price: $1,097.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 10GBASE-ER Network
Compatibility
Routers, Switches, MSA Compliant .
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-10GBS40-AX
Zoro #
G310924680
UPC #
840177862601
Country of Origin
China
Details
Interfaces/Ports Details
(1) LC 10GBASE-ER Network
Compatibility
Routers, Switches, MSA Compliant .
Item
SFP+ Transceiver
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Max. Distance Supported
40 km
Fiber Optic Mode
Single-mode
Network Technology
10GBase-ER
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.