10Gbase-Er Sfp+ Transceiver For Cisco - Sfp-10G-Er - Taa

  • Mfr # AXG92784
  • Zoro # G3431840
product price: 
$
1,050.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBASE-ER Network
Fiber Optic Mode
Single-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG92784
Zoro #
G3431840
UPC #
845282098297
Country of Origin
Unknown
Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBASE-ER Network
Fiber Optic Mode
Single-mode
Item
SFP+
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews