Zoro Homepage

10GBASE-ER SFP+ TRANSCEIVER FOR DELL - 407-BBOV - TAA COMPLIAN

  • Mfr # AXG97342

  • Zoro # G210924971


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG97342
Zoro #
G210924971
UPC #
840177863080
Country of Origin
Taiwan, Province of China

Details

Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Connector Type
LC
Compatibility
MSA Compliant
Application
Optical Network
Max. Distance Supported
40 km
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-ER
Item
SFP+ Transceiver
Interfaces/Ports Details
(1) LC 10GBase-ER Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.