Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-ER SFP+ TRANSCEIVER FOR FORTINET - FS-TRAN-SFP+ER

  • Mfr # FN-TRAN-SFP+ER-AX

  • Zoro # G310924635


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-ER
Interfaces/Ports Details
(1) 10GBase-ER Network
Media Type Supported
Optical Fiber
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SFP+ER-AX
Zoro #
G310924635
UPC #
840177847622
Country of Origin
United States

Details

Network Technology
10GBase-ER
Interfaces/Ports Details
(1) 10GBase-ER Network
Media Type Supported
Optical Fiber
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Item
SFP+ Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.