Zoro Homepage

10GBASE-ER SFP+ TRANSCEIVER FOR JUNIPER - SFPP-10G-ER-

  • Mfr # SFPP-10G-ER-C-AX

  • Zoro # G410924948


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-ER Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPP-10G-ER-C-AX
Zoro #
G410924948
UPC #
840177863066
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Number of Ports
1
Application
Optical Network
Max. Distance Supported
40 km
Network Technology
10GBase-ER
Ethernet Technology
10 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.