10GBASE-ER SFP+ TRANSCEIVER FOR JUNIPER - SFPP-10GE-ER - TAA COMPLIANT
Mfr # AXG93889
Zoro # G010924850
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Number of Ports
1
Connector Type
LC
Network Technology
10GBase-ER
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93889
Zoro #
G010924850
UPC #
840177854163
Country of Origin
Taiwan, Province of China
Details
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Number of Ports
1
Connector Type
LC
Network Technology
10GBase-ER
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.