10Gbase-Er Sfp+ Transceiver For Meraki - Ma-Sfp-10Gb-Er

  • Mfr # MA-SFP-10GB-ER-AX
  • Zoro # G1839920
product price: 
$
1,212.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Network Technology
10GBase-ER
Ethernet Technology
10 Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MA-SFP-10GB-ER-AX
Zoro #
G1839920
UPC #
841280180330
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Item
SFP+
Number of Ports
1
Network Technology
10GBase-ER
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Fiber Optic Mode
Single-mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews