10Gbase-Er Sfp+ Transceiver For Ruggedcom - 99-25-0009
- Mfr # 99-25-0009-AX
- Zoro # G3438789
product price:Â
$
2,377.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-25-0009-AX
- Zoro #
- G3438789
- UPC #
- 845282080858
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Fiber Optic Mode
- Single-mode
- Item
- SFP+
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 10GBASE-ER Network
- Compatibility
- MSA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.