10GBASE-ER SFP+ TRANSCEIVER FOR TRANSITION - TN-SFP-10G-ER

  • Mfr # TN-SFP-10G-ER-AX

  • Zoro # G110924927


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-SFP-10G-ER-AX
Zoro #
G110924927
UPC #
840177842726
Country of Origin
China

Details

Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Transceiver
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
10GBase-ER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.